Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Battery Backup, UPS (46)
Remove
Tripp Lite Smart USB UPS Systems
Remove
Narrow Your Results By:
Watts
450 (1)
500 (1)
900 (1)
Our Price
Under $142.00 (1)
$144.00 - $145.00 (1)
Over $214.00 (1)





Tripp Lite Smart USB UPS Systems
Tripp Lite Smart USB UPS Systems Tripp Lite Smart USB UPS Systems Offer Reliable Battery Power To Keep Systems Running Through Short Blackouts.

Smart USB systems can be mounted in either vertical or horizontal position using an adjustable LCD display. Automatic Voltage Regulation keeps equipment working through low voltage brownouts without losing power. UPS system protects computers from damage on a DSL, Ethernet or coaxial line. Battery supported and surge-protected receptacles offer reliable battery support for computers and monitors during a blackout. Surge-only protected outlets offer surge suppression for printers and peripherals. LCD display shows incoming power conditions in real time. Helps monitor input voltage, battery and load status at a glance. LCD display features a dimmer switch. UL listed.


Tripp Lite Smart USB UPS Systems
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE VOLT AMPS WATTS VOLTS RECEPTACLES CONSTRUCTION IMAGE MODEL QTY PRICE
Line Interactive UPS750450120V AC6PVC
WBB226334$141.95
Line Interactive UPS1000500120V AC8ABS
WBB226315$144.95
Line Interactive UPS1500900120V AC8ABS
WBB226331$214.95
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
(76)