GE Lighting Contactor - Enclosure Type Open

GE Lighting Contactor - Enclosure Type Open

GE Lighting Contactor - Enclosure Type Open Provide Full Load Amps 30 For Electrical And Lighting Applications.

GE Lighting Contactor - Enclosure Type Open have poles ranging from (2) 2-NO to (11) 11-NO. Coil volts are 120 VAC and 277 VAC. Contractor type is Electrically held. Hz is 50/60. HP Phases are 1 Phase - 120V 1, 1 Phase - 240V 2, 3 Phase - 208V 3, 3 Phase - 240V 5, 3 Phase - 480V 10 and 3 Phase - 575V 15. Standards are UL 508 File, E1811 Vol 19, cUL, CE.


Showing 15 of 32 items Show All Items

COMPARE
BRAND MFG PART # NUMBER OF POLES COIL VOLTS FULL LOAD AMPS ENCLOSURE TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 32 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:62