Security Lighting Panel - Photo Cell & Time Clock

Security Lighting Panel - Photo Cell & Time Clock

Security Lighting Panel - Photo Cell & Time Clock Permits Fast, On-Site Configuration.

Security Lighting Panel - Photo Cell & Time Clock are available with 4, 8 and 12 pole. Enclosure has latching device and padlock hole. H.O.A Selector Switch. GE Heavy-Duty 30.5 mm Watertight/Oiltight push button series CR104P. Control Circuit Protection is GE UL 489 resettable 2 amp miniature circuit breaker rated at 10kA. Connections: DIN Rail mounted terminal blocks that accept a wire range of 22-8 AWG. Coil volts are 120 VAC and 277 VAC. Enclosure type is NEMA 12/3R.


COMPARE
BRAND MFG PART # NUMBER OF POLES COIL VOLTS ENCLOSURE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:26