APC® Step Down Transformers

APC® Step Down Transformers

APC® Step Down Transformers Are Used For Preventing Inrush Current And Saturation.

Step down transformers are available with 5-20 Receptacles or L5-20 Receptacles. Nominal input voltage is 120V. Nominal output voltage is 208V. Operating temperature range is 0° – 40°C (32° – 104°F). Instruction manual and rack mounting brackets are included. UL® listed. 2 Year Limited Warranty.


COMPARE CONNECTIONS MANUFACTURERS
INPUT OUTPUT PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:60