APC® Hardwire Surge Suppressors

APC® Hardwire Surge Suppressors

APC® Hardwire Surge Suppressors Are Used For Industrial-Grade Surge Suppression Applications For Data Centers, Industrial Facilities, Commercial Buildings And More.

Surge suppressors prevent damage to equipment from power surges and spikes in industrial-grade applications. LED status indicators and audible alarm provide immediate failure notification when suppression circuitry is damaged by a surge. Surge suppressors mount easily next to power distribution panels. Panelmount Surge Suppressors feature 120kA per phase maximum surge current ratings. These suppressors contain EMI/RFI filtering to reduce line noise that can cause data loss and keyboard errors. SurgeArrest® Non Modular Surge Suppressors feature 80kA per phase maximum surge current rating. UL® listed.


* FREE Shipping on these items

COMPARE MANUFACTURERS
ITEM DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:25