Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Ativa AT-BU1200 12V 9Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Ativa AT-BU1200 12V 9Ah UPS Battery

Item #: WBB1749323

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $18.25
Product Information
Customer Review
Product Q&A
AJC® Ativa AT-BU1200 12V 9Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Ativa AT-BU1200 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 9Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Ativa.

Product Specifications

    • LIMITED WARRANTY1 Year
    • AMPS9
    • PACKAGE QUANTITY1
    • VOLTAGE12
    • WIDTH INCHES2.6
    • HEIGHT INCHES3.7
    • MANUFACTURERS PART NUMBERAT-BU1200
    • TERMINALSF1
    • WEIGHT LBS5.5
    • FOR USE WITHAtiva
    • MODELAJC-D9S-I-0-116974
    • TYPESealed Lead Acid (AGM) (VRLA)
    • BRANDAJC Battery
    • LENGTH INCHES6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ativa UPS

Your review: The batteries worked great and are doing their job.

Pros: Worked and at a very good price.

Cons: The existing batteries were connected so getting the replacement batteries installed and wired without being connected was a bit of a challenge, but not impossible.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:68