Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Duracell PowerPack 500 12V 12Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Duracell PowerPack 500 12V 12Ah UPS Battery

Item #: WBB1750194

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
AJC® Duracell PowerPack 500 12V 12Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Duracell PowerPack 500 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 12Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Duracell.

Product Specifications

    • MODELAJC-D12S-I-0-156180
    • FOR USE WITHDuracell
    • TERMINALSF2
    • MANUFACTURERS PART NUMBERPowerPack 500
    • TYPESealed Lead Acid (AGM) (VRLA)
    • PACKAGE QUANTITY1
    • BRANDAJC Battery
    • AMPS12
    • VOLTAGE12
    • HEIGHT INCHES3.8
    • WIDTH INCHES3.9
    • LENGTH INCHES6
    • WEIGHT LBS7.3
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:68