Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Jetech PP-500 6V 5Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Jetech PP-500 6V 5Ah UPS Battery

Item #: WBB1751247

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.00
Product Information
Customer Review
Product Q&A
AJC® Jetech PP-500 6V 5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Jetech PP-500 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Jetech.

Product Specifications

    • PACKAGE QUANTITY1
    • AMPS5
    • VOLTAGE6
    • LIMITED WARRANTY1 Year
    • WIDTH INCHES1.9
    • LENGTH INCHES2.8
    • HEIGHT INCHES4
    • TERMINALSF1
    • WEIGHT LBS1.9
    • FOR USE WITHJetech
    • BRANDAJC Battery
    • MODELAJC-C5S-I-0-142160
    • MANUFACTURERS PART NUMBERPP-500
    • TYPESealed Lead Acid (AGM) (VRLA)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed