Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Upsilon 700 12V 3.2Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® Upsilon 700 12V 3.2Ah UPS Battery

Item #: WBB1752563

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.00
Product Information
Customer Review
Product Q&A
AJC® Upsilon 700 12V 3.2Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Upsilon 700 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 3.4Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.3 inches
    • Width: 2.61 inches
    • Height: 2.3 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Upsilon.

Product Specifications

    • PACKAGE QUANTITY1
    • VOLTAGE12
    • AMPS3.2
    • LENGTH INCHES5.3
    • WIDTH INCHES2.6
    • LIMITED WARRANTY1 Year
    • BRANDAJC Battery
    • WEIGHT LBS3.1
    • TERMINALSF1
    • FOR USE WITHUpsilon
    • MODELAJC-D3.4S-F-0-120309
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBER700
    • HEIGHT INCHES2.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed