Stackable Power Distribution Systems

Stackable Power Distribution Systems

Stackable Power Distribution Systems Are Fitted With Multiple Power Outputs Designed To Distribute Electric Power To Racks Of Computers And Networking Equipment In Residential, Commercial And Industrial Applications.

Stackable Power Distribution Systems feature a solid rubber enclosure that is non-conductive for safety and long lasting durability. Carry top handle provides ease of use. Vesatile design allows for multiple types of interconnects including IEC60309, camlocks, stage pins and NEMA devices. Systems are UV resistant for use outdoors or in harsh environments. Modular design allows for "multiple-tier" custom construction. Systems are stackable to save floor space and to accommodate additional power outlets. Lengths range from 11" to 11.5". Width is 12.5". Heights range from 14" to 19". Other specifications vary per model. UL listed.


COMPARE
BRAND MNF PART # INPUT CONNECTIONS LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:26