Self-Cutting Cable Ties

Self-Cutting Cable Ties

Self Cutting Cable Ties Save time during installation with a single twist and no additional cutting tool needed

Save time and frustration using the latest innovation from Gardner Bender; the Self-Cutting Cable Tie. Easy to use; simply lock and twist to finish the job, with no need for an additional cutting tool! Unlike other "twist" ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie. Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residule jagged edges which can bite into bare skin. Ties are made from durable 6/6 nylon and provide 50 pounds of tensile strength.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MATERIAL COLOR LENGTH " TENSILE STRENGTH LB BUNDLE DIAMETER " PKG QTY MFG PART # IMAGE MODEL QTY PRICE