Adhesive Bases

Adhesive Bases

Adhesive Bases Can Be Attached To A Clean And Dry Surface Of Metal, Plastic, Glass, Paper Or Painted Surface.

A screw or rivet is recommended for extra holding strength against outdoor elements. Bases are made with durable, injection molded nylon. Includes acrylic adhesive to offer a higher melting point. Base can be used on all self-locking ties up to 14” and 75 lb. tensile strength. Counter-sunk hole for the screw or rivet will not interfere with the cable ties. Meets UL84V-2 Flammability Classification. Choose between Bases with 2-Way or 4-Way entry.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG. PART # DESCRIPTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.83.0:44