Carlo Gavazzi Solid State Relays

Carlo Gavazzi Solid State Relays

Carlo Gavazzi Solid State Relays Maximize Efficiency In Panel Space.

Carlo Gavazzi Solid State Relays have nominal current ratings of 40°C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables. Product width ranges from 17.5mm to 70mm. Rated operational voltages up to 600VAC. Rated operational currents up to 85AAC @ 40°C. Blocking and control voltages vary per model. IP20 protection, RoHS compliant and EN/IEC60947-4-2, EN/IEC60947-4-3, EN/IEC62314, UL508, CSA 22-2 No. 14-10 design certified. VDE approval.


W"
  • W"
D"
  • D"
H"
  • H"
AMPS
  • AMPS
CONNECTION TYPE
  • CONNECTION TYPE
COMPARE DIMENSIONS
ITEM DESCRIPTION W" D" H" AMPS CONNECTION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.108.19:25