RIB® Current Sensor Relays

RIB® Current Sensor Relays

RIB® Current Sensor Relays Are Used For A Variety Of Electric Motor Installations And Repairs.

RIB® Current Sensor Relays are made of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet job requirements. Units control and sense up to 20 amp loads without use of external current ring to greatly reduce installation time. Models available with fixed, or adjustable current sensing trigger points, or with voltage out. UL Listed. Variety of types available to meet job requirements. Number of relays is 1. Thresholds are Adjustable, Analog and Fixed. Amps, voltages, contact types and dimensions vary per type. Quantity is 1. 1 Year Warranty.


DESCRIPTION
  • DESCRIPTION
AMPS
  • AMPS
VOLTAGE
  • VOLTAGE
# RELAYS
  • # RELAYS
CONTACT TYPE
  • CONTACT TYPE
THRESHOLD
  • THRESHOLD
COMPARE MANUFACTURERS
DESCRIPTION AMPS VOLTAGE # RELAYS CONTACT TYPE THRESHOLD PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:26