RIB® Pilot Relays 10-15 Amps

RIB® Pilot Relays 10-15 Amps

RIB® Pilot Relays Are Used For A Wide Variety Of Commercial Or Industrial Energy Management Applications.

RIB® Pilot Relays are solidly engineered and manufactured for long lasting durability and dependability. Relay, LED indicator, socket, mounting rail, transient protection and housing are packaged in one unit to save installer the time, trouble and expense of buying separate components and assembling them on the job or at the shop. Wide selection of Enclosed, T Style and Track Mount type 10 and 15 amp units are available with various configurations of 10-30V and 24V AC/DC and 120V, 120-277V and 208-277V AC coil voltages and SPDT, SPST, DPDT and DPDT contacts. Override Switch included on some models.


DESCRIPTION
  • DESCRIPTION
AMPS
  • AMPS
VOLTAGE
  • VOLTAGE
INCLUDES
  • INCLUDES
# RELAYS
  • # RELAYS
CONTACT TYPE
  • CONTACT TYPE
COMPARE MANUFACTURERS
DESCRIPTION AMPS VOLTAGE INCLUDES # RELAYS CONTACT TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.33.246:25