RIB® Power Relays 20-30 Amps

RIB® Power Relays 20-30 Amps

RIB® Power Relays Are Used For Higher Amp Commercial Or Industrial Energy Management Applications.

RIB® Power Relays are solidly engineered and manufactured for long lasting durability and dependability. Relay, LED indicator, socket, mounting rail, transient protection and housing are packaged in one unit to save installer the time, trouble and expense of buying separate components and assembling them on the job or at the shop. Wide selection of Enclosed, T Style and Track Mount type higher power 20 and 30 amp units are available with various configurations of 12V and 24V AC/DC and 120V, 120-277V, 208-277V and 480V AC coil voltages and SPDT, SPST, DPDT, DPDT and 3PST contacts. Override Switch included on some models.


DESCRIPTION
  • DESCRIPTION
AMPS
  • AMPS
VOLTAGE
  • VOLTAGE
CONTACT TYPE
  • CONTACT TYPE
COMPARE MANUFACTURERS
DESCRIPTION AMPS VOLTAGE CONTACT TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:21