Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Relays (254)
Remove
Supco Time Delays
Remove





Supco Time Delays
Supco Time Delays Supco Time Delay - 19 to 250 VAC/VDC

  • Three styles available: Delay on Make, Delay on Break & By - Pass
  • Fixed or adjustable delay ranges
  • Initiate timer in 70 milliseconds
  • Broad input voltage range (Pilot Circuit)
  • 19 to 250 VAC/VDC, 50/60 Hz
  • Maximum load 1.0 amp, 10 amp inrush
  • Varying models work with or without anticipator type thermostats
  • Terminal or wire connections available
  • Operating Temperature Range 0°F to 160° F (-18°C to 71°C)
  • Compact Size 2" x 2" x .075" (5.08 x 5.08 x 1.9 cm)
  • Non positional single hole mounting
  • All parameters are subject to change as per special requirements
  • By - pass a control or device during start up
  • Helps to reduce power surges in multiple compressor applications

Supco Time Delays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MMANUFACTURERS
DESCRIPTION PART # PKG. QTY IMAGE MODEL QTY PRICE
Time Delay - 19 to 250 VAC OnlyTD7312
WBB461426$5.80
Time Delay - 19 to 250 VAC/VDCTD6912
WBB461425$5.80
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
(80)