SolarSkyLite™ Tubular Skylights

SolarSkyLite™ Tubular Skylights

SolarSkyLite™ Tubular Skylights Add Natural, Soft Light To Any Dark Room With No Harmful UV Rays.

Lighten your home efficiently and renewably. Highly reflective light pipe illuminates up to 150 sq. ft. Attractive light fixture is made using a powder coated white fixture with prismatic diffuser. Heavy duty aluminum parts with seamless flashing will not leak. Light pipe captures more light than traditional skylights without transferring heat. Fits in standard pitched roofs without structural changes; building code approved. Kit includes acrylic dome, heavy duty flashing, two 24" reflective light tubes, polycarbonate lenses, ceiling collar, light fixture, diffuser and hardware. Clear dome prevents condensation and provides a weather tight collar that will not crack or leak. Heavy gauge aluminum flashing features a sloping design to maximize amount of sun entering the unit at any roof pitch. Optional Dimmers available. Energy Star rated. 25 Year Limited Warranty.


COMPARE MANUFACTURERS
DESCRIPTION SIZE" PART # IMAGE MODEL QTY PRICE