Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solar Lighting Miscellaneous

Solar Lighting Miscellaneous

Miscellaneous Solar Lighting Provides A Variety Of Solar-Powered Lighting Requiring Little Or No Maintenance.

Miscellaneous Solar Lighting is available in several specialized varieties. Solar LED Barrier Warning Lights make barriers or gates highly visible with a row of flashing red LED lights. Barrier warning lights are made with two LED bulbs, and can operate for up to 200 hours on a full solar charge. Barrier warning lights are sold in pairs and are available in Flat Mount, Round Mount and Right-Angle Mount varieties. Solar LED Illuminated Address Signs are made using weather-resistant poly resin, and feature an integrated solar panel and solar-chargeable AA batteries. Five LED lights illuminate automatically from dusk to dawn with a full solar charge. Address signs may be used as in-ground or wall-mount display. Anchor Lamp Post Base Kits easily mount into the ground without digging or pouring concrete, and no tools. Base kits allow easy mounting of Gama Sonic solar lamp posts (sold separately).


COMPARE MANUFACTURERS
BRAND DESCRIPTION LAMP TYPE COLOR FINISH BATTERY TYPE PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:26