Grape Solar 100-Watt Polycrystalline Solar Panel

Grape Solar 100-Watt Polycrystalline Solar Panel

Item #: WB236327

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 183.95
Product Information
Customer Review
Product Q&A

Product Specifications

    • BRANDGrape Solar
    • LENGTH INCHES42
    • MAXIMUM POWER POINT CURRENT (IMPP)5.56A
    • WEIGHT LBS23
    • MODULE EFFICIENCY13.88
    • NUMBER OF CELLS36
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18.0V
    • WIDTH28
    • MAX PEAK POWER (PMAX)100W
    • HEIGHT3
    • TYPE OF CONNECTORMC4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!