Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(859 Items)
Sub Category
Audible Signal - Bells & Buzzers (39)
Remove
Vibratone® Bell Assemblies
Remove
Narrow Your Results By:
Decibels
100 (2)
98 (2)
Our Price
Under $29.00 (1)
$106.00 - $107.00 (1)
$144.00 - $145.00 (1)
$151.00 - $152.00 (1)
Over $179.00 (1)





Vibratone® Bell Assemblies
Vibratone® Bell Assemblies 4" Vibrating bell, 120VAC - 0.08A 120VAC 98dB

Federal Signals Vibratone® four inch, heavy duty gong, produces 98dBa @ 10' (107dBa @ 1m). Vibratone gongs are tempered to give them superior output and long lasting durability. Contains internal terminal blocks which simplifies installation. This method also allows for an uninterrupted, single run of wiring. This bell is UL and cUL Listed, CSA Certified and FM Approved. The entire assembly is rated for Type 3R.

Click for Datasheet


Vibratone® Bell Assemblies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
TYPE PART NUMBER L" W" H" IMAGE MODEL QTY PRICE
Mounting BoxWB4.6255.8752.5
WBB258496 $28.95
Standard506-120-15.59.257.25
WBB258494 $144.95
Standard504-120-14.3752.754.5
WBB258492 $106.95
Weatherproof506WB-120466
WBB258495 $179.95
Weatherproof504WB-12045.35.3
WBB258493 $151.95
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
(80)