Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Sirens (12)
Remove
Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120
Remove

      Items
Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120 Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120


Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120
Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB192987
Price: $754.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Federal Signal Model A is a general-purpose electro-mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a high maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1918, the Model A is still used today in many rugged and extreme environments and applications. The Model A features a universal motor and operates with 120VAC or 125VDC. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. A small internal fan cools the motor during operation. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention-getting 103dBa @ 10' (113dBa @ 1m) and 1060Hz at full R.P.M. The Model A's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations. The Model A is UL and cUL Listed and FM Approved. Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp. 5 Year Limited Warranty.

Click for SIREN, 120VAC/DC, ELECTROMECHANICAL, RED Specification Sheet

Product Specifications
LENGTH INCHES 12-3/4
WIDTH INCHES 9-1/4
COLOR FINISH Red
MANUFACTURERS PART NUMBER A-120
MOUNT TYPE Surface, Wall
OPERATING CURRENT 1.9
PACKAGE QUANTITY 1
VOLTAGE 120
WEIGHT LBS. 9
BRAND Federal Signal
DECIBELS 103
MADE IN THE U.S.A. Yes


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120

Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120

From $754.00
More Info
Add to Cart
Federal Signal SST-MV Siren, electronic, multi-voltage - SST-MV

Federal Signal SST-MV Siren, electronic, multi-voltage - SST-MV

From $394.95
More Info
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
(70)