Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray

Rollover image to zoom in

Click image to enlarge

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray

Item #: WBB171233

Sold By:

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($117.90)

Price: $ 58.95
Product Information
Product Q&A
Federal Signal Model LP4 Low Profile Piezo Sounder

This 3-2/3" diameter unit is a compact multi-tone sounder ideal for OEM and general alarm applications. The low voltage LP4 provides a choice of 28 different tones, switch selectable during installation. Each electrical connection has two terminals for looping in and out, eliminating the need for a separate terminal block. A second tone is available if a third wire is installed and connected to the second tone terminals. Operates on a voltage range of 9-28VDC without the need for adjustment. The dB output ranges from 82-100dBa at 10 feet (92-110dBa @ 1m) depending on the tone selected. The volume control provides for 20dBa of adjustment. PLC compatible. Rugged ABS casing provides a high degree of strength and protection from the elements. Operating temperature range of -40°F to 176°f (-40°C to 80°C) allows for use in a wide range of environments. Shallow base provides for flush mount wiring, and has unique twist assembly for easy installation. 5 Year Limited Warranty.

Product Specifications

    • MOUNT TYPEPanel, Wall
    • VOLTAGE9-28
    • WEIGHT LBS.0.63
    • BRANDFederal Signal
    • DECIBELS82-100
    • LED COLORSWhite
    • MADE IN THE U.S.A.Yes

Be the First to Ask a Question!