Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Vehicular (36)
Remove
Vehicular Back-up Alarms
Remove
Narrow Your Results By:
Decibels
97 (2)
82-107 (1)
Our Price
Under $87.00 (1)
Over $180.00 (2)





Vehicular Back-up Alarms
Vehicular Back-up Alarms Vehicular Back-up Alarm - 0.2 Amps 97 dB

Federal Signals Model 252 back-up alarm is a solid state audible warning device enclosed in a weatherproof housing. The alarm produces a horn tone of 97dB at four feet (109dB at 1m) and sounds at approximately 60 times per minute with equal on and off pulses. Model 252 conforms to SAE (Society of Automotive Engineers) J994 Sound Level Type C. Federal Signals Model 252 housing is constructed of black glassreinforced plastic and comes equipped with universal mountings for easy installation. When properly installed, this unit is weatherproof, dust-proof and not adversely affected by the steam cleaning of vehicles. This rugged device is polarity protected and will operate within a range of 12VDC-48VDC. Model 252 is designed for use in a wide variety of vehicles that operate in populated areas both indoors and out. This alarm is ideal for use on forklifts, tractors, waste disposal vehicles, dump trucks, earth moving equipment or any other vehicle that operates near people. Federal Signals Model 252 Vehicular Back-up Alarm is an economical life-safety device designed to prevent accidents.

Click for Datasheet


Vehicular Back-up Alarms
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" DB CURRENT IMAGE MODEL QTY PRICE
2.92.92.4970.04 Amps
WBB258518$86.95
41.632.63970.2 Amps
WBB258499$180.95
53.783.0682-1070.25 Amps
WBB258500$180.95
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
(74)