Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible - Telephony Signals (4)
Remove
Narrow Your Results By:
Decibels
100 (2)
98 (1)
Our Price
Under $168.00 (1)
$175.00 - $176.00 (1)
$195.00 - $196.00 (1)
Over $253.00 (1)





Extension Ringer Devices
Extension Ringer Devices Extension Ringer Device - Bell

Federal Signals TELB TelCom® Extension Ringer Device is a vibrating bell which is activated by the ringing signal of a telephone system. The TELB is specifically designed for use with an analog telephone. The ringing signal of 40-150VAC, 16-60Hz and local 120VAC power is all that is required to activate a TelCom signal. This TelCom device is intended to be mounted on a vertical surface such as a rigid wall or post. The TELB has a three-conductor six-foot, 120VAC power cord extending from the unit. Connecting the TelCom device to the telephone network is done by running a modular telephone line cord (RJ11) to an existing jack or a duplex jack (customer supplied) into an existing modular jack. The TELB is designed with a durable zinc die-cast housing painted with gray powder coat enamel, and features an internal solid-state relay. Telcom devices are designed for high ambient noise areas such as manufacturing facilities, machine and sheet metal shops. They are also useful in large open areas such as a warehouse, loading dock, or a large office. This four-inch bell produces a 98dB signal @ 10m (108dB @ 1m).

Click for Datasheet


Extension Ringer Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
TYPE W" D" H" IMAGE MODEL QTY PRICE
Bell4.534.735.1
WBB258511$195.95
Horn4.533.665.1
WBB258528$167.95
Horn and Strobe4.535.235.1
WBB258527$253.95
Strobe4.534.15.1
WBB258529$175.95
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
(60)