Flashing Combination Audible/Visual Signal

Flashing Combination Audible/Visual Signal

Flashing Combination Audio/Visual Signal Are Used As Warning Devices.

Flashing Combination Audio/Visual Signals are made of 100% polycarbonate housing to provide long lasting durability. Construction is rated type 3R for rain-tight applications. Twist and lock system accesses the lamp easily and without tools. Fresnel lensing provides superior durability in all directions. The integrated buzzer provides 85dB output and is synchronized to buzz at the same rate as the visual signal –at 75 times per minute. Lamp styles are Halogen, Incandescent and Strobe. Available colors are Amber, Blue, Green, Red, Yellow and White. UL and cUL listed, and CSA certified.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:46