Litestak Piezoelectric Horns

Litestak Piezoelectric Horns

Litestak Piezoelectric Horn - 24VDC

The Litestak® LSH Horn is a piezoelectric unit that employs a ceramic element which expands or bends when voltage is applied, generating a single tone. The Model LSH can be used as a standalone audible device (with the LSB pipe/surface mount base or LSBS surface mount base), or combined with the Federal Signal Litestak light modules to create a combination audible/visual signal. The LSH Horn is a modular unit which mounts directly onto the top of any Litestak light or base (sound units must be positioned at the top module of the status indicator). A black speaker grille cover protects the horn. The volume can be adjusted by removing the grille covers and turning the volume control below the horn mechanism. Produces 75dB @ 10' (85dB @ 1m). Litestak is UL Listed for indoor use and CSA Certified. Ideal applications for Litestak audible/visual status indicators include assembly lines, conveyor systems, automated lines, instrument panels, workshops, etc. Federal Signals Piezoelectric Horn is an inexpensive way to add an audible signal to Litestak Status Indicators


COMPARE DIMENSIONS
D" H" DECIBELS VOTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:21