Battery Powered Warning Lights Are Moisture-Proof and Reverse Polarity Protected For Increased Life.
These hand-held lights are ideal for job sites where lighting is limited. Dome covering light is made of impact-resistant polycarbonate materials and the base is constructed from a high-density polyethylene. A flexible rubber seal covers the power switch to protect it from the elements. A steel carrying handle on the top of the unit makes this warning light completely portable. Power is supplied using two standard 6-volt D, spring terminal DC batteries. (Batteries not included.) Strobe Lights include 2 magnetic pads for temporary mounting. Available in five colors. 5 Year Limited Warranty.
Battery Powered Warning Lights Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.