Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(859 Items)
Sub Category
Visual Signal - Flashing & Steady (152)
Remove
Flashing LED Hazardous Location Warning Lights
Remove
Narrow Your Results By:
Our Price
Under $374.00 (4)
Over $484.00 (2)





Flashing LED Hazardous Location Warning Lights
Flashing LED Hazardous Location Warning Lights Flashing LED Hazardous Location Warning Lights Feature Extreme Light Technology™.

These super bright lights can light the way during any emergency and will burn bright for over 60,000 hours! Shock and vibration resistance increase the durability of these lights. The aluminum base features electrostatically coated epoxy paint for corrosion resistance. Base mounts easily on 3/4” pipe. Colored dome is made of glass, and includes dome guard to prevent accidental breakage. Available in 24 VDC or 120-240 VDC models. UL listed as type 4X for water and corrosion-resistance. Available in four colors. 5 Year Limited Warranty.


Flashing LED Hazardous Location Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
Amber120-240VAC2191XL-120-240A
WBB171166 $373.95
Amber241.75191XL-024A
WBB171353 $373.95
Blue120-240VAC2191XL-120-240B
WBB171199 $484.95
Green120-240VAC2191XL-120-240G
WBB171213 $484.95
Red241.75191XL-024R
WBB171165 $373.95
Red120-240VAC2191XL-120-240R
WBB171214 $373.95
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
(60)