Litestak LED Status Indicator

Litestak LED Status Indicator

Litestak® Status Indicators provide a 360° visual signal!

These status indicators are vertical columns of signal lights that indicate the status of a machine or process. Individual light modules may be set to flash or burn steadily. Each module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. These light up indicators are installed with a low profile surface mounting base or on a 3/4" pipe mount. LED Lamps consume less power and last up to 100,000 hours. Available in several color combinations. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

Optional Sound Module adds an audible warning to the LiteStak® Indicator.


COMPARE
COLOR MOUNT TYPE VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.132.227:27