Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(859 Items)
Sub Category
Visual Signal - Strobe Lights (168)
Remove
Starfire Strobe Warning Lights
Remove
Narrow Your Results By:
Voltage
120 (10)
12-24 (5)
240 (5)
Our Price
Under $293.00 (5)
$302.00 - $303.00 (5)
$314.00 - $315.00 (5)
$362.00 - $363.00 (1)
Over $370.00 (4)





Starfire Strobe Warning Lights
Starfire Strobe Warning Lights Starfire® Strobe Warning Lights Warn Employees Of Dangerous Situations, Even In Loud Environments.

Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. Starfire models are available in 12-24VDC, 120VAC (50/60Hz) and 240VAC (50/60Hz). All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST/DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.


Starfire Strobe Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
Amber1200.6131DST-120A
WBB171240 $362.95
Amber12-242.75 / 1.25131ST-012-024A
WBB192991 $302.95
Amber1200.6131ST-120A
WBB193008 $292.95
Amber2400.3131ST-240A
WBB193034 $314.95
Blue1200.6131ST-120B
WBB193014 $292.95
Blue1200.6131DST-120B
WBB171249 $370.95
Blue2400.3131ST-240B
WBB193035 $314.95
Blue12-242.75 / 1.25131ST-012-024B
WBB192995 $302.95
Clear2400.3131ST-240C
WBB193045 $314.95
Clear1200.6131ST-120C
WBB193018 $292.95
Clear1200.6131DST-120C
WBB171250 $370.95
Clear12-242.75 / 1.25131ST-012-024C
WBB192996 $302.95
Green1200.6131ST-120G
WBB193019 $292.95
Green2400.3131ST-240G
WBB193049 $314.95
Green12-242.75 / 1.25131ST-012-024G
WBB193006 $302.95
Green1200.6131DST-120G
WBB171290 $370.95
Red2400.3131ST-240R
WBB193050 $314.95
Red12-242.75 / 1.25131ST-012-024R
WBB193007 $302.95
Red1200.6131ST-120R
WBB193029 $292.95
Red1200.6131DST-120R
WBB171291 $370.95
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
(70)