Streamline Low Profile Mini Strobe - Rectangular

Streamline Low Profile Mini Strobe - Rectangular

Streamline® Low Profile Mini Strobe Lights Are Designed To Be Mounted Flush To Control Panels And Other Flat Surfaces.

Mounting is easy using two supplied 1-1/4”, 8/32 slotted hex bolts. A polypropylene gasket creates a water-tight, and dust-tight seal. The gasket mounts between the base of the light and the mounting surface. These lights are super bright for their size, Measuring only 3/5”H x 2-1/3”W x 5”L, and offering a peak candela of 108,000. Dome is easily removable for bulb replacement. Replaceable strobe is rated for 4,000 hours of life. Available in five colors. UL listed. 5 Year Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.132.197:68