Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Air Horns
Remove
Narrow Your Results By:
Voltage
115 VAC (4)
460/230 V.A.C. 3Ph. (2)
Mount Type
3/4" Pipe (1)
3/8" Pipe (1)
Brand
Federal Signal (2)
Kahlenberg (15)
Our Price
Under $314.00 (3)
$330.00 - $781.00 (3)
$784.00 - $1,507.00 (2)
$2,045.00 - $2,646.00 (2)
$3,697.00 - $3,698.00 (2)
$3,843.00 - $4,489.00 (2)
$7,339.00 - $9,810.00 (2)
Over $11,196.00 (2)





Air Horns
Air Horns Federal Signal offers a line of air horns in a variety of tones and sizes for the industrial marketplace. High, medium and low tones are available which provides a wide range of frequencies and high sound output. Federal Signal air horns feature a one-piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long-lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The 3- and 4-inch horns (Models 3H, 4H, 4M) have threaded female pipe connections. The Model 6H features flanges for additional support. Federal Signal air horns operate with 20 to 150 p.s.i., (pounds per square inch) but they are tuned for 80 to 90 p.s.i. operation. The horn frequency (pitch) depends on both the diameter and length of the projector. Decibel output at 10 feet is 122dBa (132dBa @ 1m). The horns require a 120VAC Federal Signal air valve (sold separately); can be used with Model EVS with the 3H, Model EVM with the 4M and Model EVL with the 6H (sold separately). This horn can also be operated with a manually operated valve in areas where no electricity is available. In either case, there must be an air supply available for the horn to operate (sound). Air horns can be used indoors, outdoors, or anywhere compressed air can be provided. Federal Signal Air Horns are the loudest audible signals offered for indoor applications. They are not subject to sparking and are ideal for hazardous locations (the valves need to be located in a non-hazardous location). 5 Year Limited Warranty.


Air Horns
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURER'S DIMENSIONS
PART # CONSTRUCTION DECIBEL L" W" H" IMAGE MODEL QTY PRICE
K4-1-EN-H-120Aluminum and Stainless Steel140 dB(A) @ 1M3627.2529.5
WBB778837$3,697.00
S-0A NFBrass131 dB(A) @1M15.96.76.9
WBB778830$227.95
CA-4Bronze and Stainless Steel133 dB(A) @ 1M13134.5
WBB778833$1,506.00
CABronze and Stainless Steel132 dB(A) @ 1M4.744.5
WBB778824$270.95
K4-1-SC-460-230Bronze, Brass132 dB(A) @ 1M1"4.75"7"
WBB778843$9,809.00
CA-4-SC-1.5-120Bronze, Stainless Steel, Alum. Enclosure133 dB(A) @ 1M2412.518.5
WBB778839$4,488.00
6HCast Aluminum12212-3/86-1/29-1/2
WBB192985$2,645.00
3HCast Aluminum1124-7/83-5/84-3/4
WBB192972$784.00
K4-25Cast Aluminum and Stainless Steel142 dB(A) @ 1M23.7523.5714
WBB778838$3,843.00
K4-1Cast Aluminum and Stainless Steel140 dB(A) @ 1M27.2527.256
WBB778836$2,045.00
K-1R1Cast Aluminum and Stainless Steel140 dB(A) @ 1M27.1514.88.6
WBB778835$780.00
K-1Cast Aluminum and Stainless Steel139 dB(A) @ 1M16.669
WBB778834$330.95
K-25Cast Aluminum and Stainless Steel141 dB(A) @ 1M12.7513.257.75
WBB778832$564.00
K-3Cast Aluminum and Stainless Steel139 dB(A) @ 1M1068.55
WBB778827$313.95
KM4-135-ENCast Aluminum, Steel, Stainless Steel149 dB(A) @ 1M90.590.573
WBB778842$16,265.00
KM3-165Cast Aluminum, Steel, Stainless Steel147 dB(A) @ 1M70.570.563
WBB778841$11,196.00
K4-12-ENCast Aluminum, Steel, Stainless Steel144 dB(A) @ 1M42.7542.7563
WBB778840$7,339.00
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
(84)