|
Browse Audible & Visual Safety Signals (860 Items) |
|
 |
Electraray® Rotating Warning Light |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Electraray® Rotating Warning Light |
 |
The Federal Signal Electraray® Model 225 is a compact, economical
rotating warning light designed for industrial uses. This innovative
dome design features a single retaining screw that allows quick
and easy access for inspection and relamping.
The Federal Signal Electraray has a closed cell neoprene gasket
that makes it water resistant. The injection molded reflector
rotates around an incandescent lamp and produces 90 flashes
per minute. It is available in five dome colors (amber, blue, clear,
green and red) and is UL Listed for Type 4X. Constructed to IP66
specifications, the Electraray 225 is ready to mount on a 1/2-inch
pipe. Optional mounting brackets are available, simplifying
installation on walls and in corners.
The Electraray 225 is one of the most economical rotating signaling
lights in the Federal Signal product line. Its design makes it easily
adaptable for a multitude of indoor and outdoor applications. It is
designed for permanent mounting where a 120VAC, 50/60Hz line
is available. This light provides an effective, economical means of
supplementing audible signaling devices.
Federal Signal’s Electraray rotating light is an inexpensive warning
light for calling attention to emergency situations or process
status changes. 5 Year Limited Warranty.
|
Electraray® Rotating Warning Light
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|