Safety Mat Controllers

Safety Mat Controllers

Safety Mat Controllers Are Designed To Guard Personnel Working Around Moving Machinery.

Safety Mat Controllers are made with ABS material to provide long lasting durability. Controllers are available with Auto Reset or External (manual) Reset. Fail-safe wiring using 2 lead wires and an external terminating 8.2k Ohm resistor (supplied complimentary with safety mat) provide easy wiring. Two input terminals provide added options. Redundant safety outputs and Auxiliary output provide workplace and worker safety. Din rail mount included. NEMA 1( IP 30) Protection Class Reaction Time < 50ms and rated PL e meets machine safety category 3 acc. To EN ISO 13849-1 when used with safety switch mat (sold separately). Operating temperature ranges from 0-125 F. Units measure 4-1/8" L x 1-3/4" W x 3-1/3" H.


COMPARE
BRAND MFG PART # DESCRIPTION LENGTH INCHES WIDTH INCHES HEIGHT INCHES OPERATING TEMPERATUR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:66