Bryant® Industrial Grade Switches

Bryant® Industrial Grade Switches

Bryant® Industrial Grade Switches Are Used For Heavy Duty Commercial And Industrial Applications.

Bryant® Industrial Grade Switches are constructed with a one-piece copper alloy contact arm for excellent conductivity and silver cadmium oxide contacts for superior performance. Extra wide yoke for structural integrity. Back and side wired. Complies with UL 20 and NEMA WD-1. Federal Specifications: Verified under Fed Spec #WS896E. UL Certification: UL Listed, File E1464, Guide #WMUZ. Available in Single Pole, Three Way and Four Way contact type and Black, Brown, Gray, Ivory, Red and White color.


CONTACT TYPE
  • CONTACT TYPE
COLOR
  • COLOR
COMPARE MANUFACTURERS
MANUFACTURER PART NUMBER AMPS CONTACT TYPE WIRING STYLE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.4.231:23