Fluorescent Task Lighting

Fluorescent Task Lighting

Fluorescent Task Lighting Provides Bright And Efficient Illumination For Close Work In Laboratories, Art Studios, Classrooms And More.

Fluorescent Task Lighting is available in several styles. Fluorescent Desk Lamps are dual-bulb models which are available in two styles. Swing-arm desk lamp features adjustable vice clamp base and offers 45" of reach. Gooseneck desk lamps feature weighted base and a 12" long neck. Fluorescent Gooseneck Task Lights feature cool-touch handle for safe light positioning. 6" diameter slotted shade. Gooseneck task lights are available with clamp-on base or magnetic base.


COMPARE
BRAND MFG. PART # STYLE WATTS REACH" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:21