Digital Torque Gauge - 50 inFlb Capacity

Digital Torque Gauge - 50 inFlb Capacity

Item #: WBB240038

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,251.00
Product Information
Customer Review
Product Q&A
Accessories
Digital Torque Gauge - 50 inFlb Capacity

Series TT03 digital torque gauges are designed for clockwise and counter-clockwise torque testing applications in virtually every industry, with capacities from 10 ozFin to 100 lbFin (7 to 1,150 Ncm). A dedicated remote torque sensor with Jacobs chuck can be used to grip a sample, bit, or fixture. The gauges’ rugged aluminum housing allows for hand-held use or test stand mounting for more sophisticated testing requirements.

Series TT03 features a sampling rate of 2,000 Hz, producing accurate results under a wide range of test conditions. A backlit graphic LCD displays large characters, and a menu is available to access the gauges’ features and configurable parameters. USB output is provided for data collection purposes.

Set point indicators are provided for pass-fail testing. The gauges are overload protected to 150% of capacity, and an analog load bar is shown on the display for graphical representation of applied torque.

The gauges include MESURš Lite data acquisition software. Currently displayed readings may be sent to MESURš Lite for tabulation and one-click export to Excel for further data manipulation.

Features:
  • Ergonomic torque sensor with Jacobs chuck
  • Peak torque values saved and displayed
  • High-speed 2,000 Hz sampling rate
  • USB data output
  • Programmable set points with pass/fail indicators
  • Live load bar graph with set point markers
  • Peak CW and CCW readings always displayed
  • Set points always displayed
  • Configurable audio alarms and key tones
  • MESUR™ Lite data collection software included

Product Specifications

    • CAPACITY50 lbs.
    • BRANDMark-10®
    • HEIGHT INCHES3-7/8
    • DEPTH INCHES1-1/2
    • CAPACITY LBS50
    • GRADUATION LBS0.05
    • GRADUATION0.05 lbs.
    • CONSTRUCTIONAluminum Housing
    • WIDTH INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can the unit measure in Millie Newton Meters? I need a unit that can measure up to about 8 mNm.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed