NSI TORK® 5401A Contactor, 120V Coil, 40A, 3PST, 120-277V, Metal NEMA 1 Enclosure

NSI TORK® 5401A Contactor, 120V Coil, 40A, 3PST, 120-277V, Metal NEMA 1 Enclosure

Item #: WBB434425

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.38 Save up to 25%
Price: $ 215.95
Product Information
Customer Review
Product Q&A
TORK® 5401A Contactor, 120V Coil, 40A, 3PST, 120-277V, Metal NEMA 1 Enclosure

Can switch up to 40 Amps per pole from 120VAC to 277VAC, one or two circuits simultaneously. Can be wired close to or remote from controller. Use for lighting loads, exhaust fans, electric heaters, hot water heaters, refrigeration, ambient defrosting.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHBeige
    • DEPTH INCHES5
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER5401A
    • VOLTAGE120-277V
    • WIDTH INCHES5-1/2
    • COIL VOLTS120
    • NUMBER OF CONTACTORS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!