Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
EI600 Series Decorator Electronic 7-Day Astro Time Switches
Remove
Narrow Your Results By:
Switch Type
SPST/SPDT (3)
SPST (1)





EI600 Series Decorator Electronic 7-Day Astro Time Switches
EI600 Series Decorator Electronic 7-Day Astro Time Switches This easy to program timer provides up to 40 ON/OFF operations per week which can be used for 24-hour or 7-day load control. The astronomic feature provides sunset ON and sunrise OFF settings and the auto daylight savings adjustment means you can "set-it and forget-it". The independent 7-day programming provides complete flexibility for applications where load switching differs each day of the week. Astronomic programming can be combined with independent programs to provide a sunset ON and timed OFF program. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selections are stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. In addition, the display continuously shows time of day, day of the week, timer load and the load status. The timer has an isolated single pole single throw switch which allows the timer to switch any load type, including PAR lamps and motor loads from 12 to 277 volts AC or 12 to 28 volts DC, within the specified ratings. A "3 wire" design allows the timer to replace, or be used as a single-pole or 3-way (multi-way) switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC. Not for use with sunlamps, saunas, etc.


EI600 Series Decorator Electronic 7-Day Astro Time Switches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
VARIABLE VOLTAGE WATTS W" H" D" PART# IMAGE MODEL QTY PRICE
12-277VAC, 12-28VDC1800-41561.774.091.64EI600LAC
WBB200693$41.95
12-277VAC, 12-28VDC1800-41551.774.091.64EI600C
WBB200679$41.95
12-277VAC, 12-28VDC1800-41571.774.091.64EI600WC
WBB200391$41.95
120-277VAC, 12-28 VDC34-1/22SS700ZA
WBB434543$41.95
120-277VAC, 12-28 VDC74-1/22SS700Z
WBB434542$41.95
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
(60)