RIB® Transformers

RIB® Transformers

RIB® Transformers Are Used For A Wide Variety Of Commercial Or Industrial Energy Management Applications.

RIB® Transformers are solidly engineered for long lasting use, durability and dependability. Most are UL Listed or UL Component Recognized, and many are Class 2. Several are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9-1/2 inches in length. All utilize split-bobbin construction. Wide selection of Dual or Single hub style units are available in 20, 40, 50, 75, 100, 150, 175, 240, 300 and 375 amps and various voltages.


AMPS
  • AMPS
VOLTAGE
  • VOLTAGE
HUB STYLE
  • HUB STYLE
HUMIDITY RANGE
  • HUMIDITY RANGE
COMPARE MANUFACTURERS
AMPS VOLTAGE HUB STYLE HUMIDITY RANGE PART # IMAGE MODEL QTY PRICE