Bryant® Nylon Decorator Rectangular Wall Plates

Bryant® Nylon Decorator Rectangular Wall Plates

Bryant® Rectangular Plates Are For Use With Decorator Switches And Can Be Used With Large Power Switches And Outlets.

Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
MFG. PART # W" H" GANGS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.127.81:60