IGUS TPE Motor Cables

IGUS TPE Motor Cables

IGUS TPE Motor Cables Are Made For Storage And Retrieval Units For High-Bay Warehouses, Ship-To-Shore, Semiconductor Insertion, Outdoor Cranes And More.

IGUS TPE Motor Cables are oil-resistant, flame-retardant and UV-resistant. Highly-flexible special conductor is made from finely-stranded bare copper wires. Conductor insulation and outer jacket of IGUS TPE Motor Cables are made from a pressure-extruded TPE blend. 1000V maximum. Gauge, weight, and outside diameter vary per model.


COMPARE
MFG. PART # GAUGE CONDUCTOR LBS/1000 FT MAX VOLTS O.D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.18.105:27