THHN Building Wire - Multi-Purpose, Heat Resistant

THHN Building Wire - Multi-Purpose, Heat Resistant

Multi-Purpose THHN Building Wire Is Suitable For Dry Or Wet Locations.

THHN building wires are made using a nylon jacket with thermoplastic insulation. Wires can be used in wet or dry locations up to 90°C. Built-in annealed copper conductors are compressed stranded. Insulation is heat and moisture resistant PVC. Nylon jacket is abrasion, moisture, gasoline and oil resistant. Withstands up to 600 volts. UL & CSA listed.


GAUGE
  • GAUGE
COLOR
  • COLOR
STRANDED/SOLID
  • STRANDED/SOLID
LENGTH FT
  • LENGTH FT

Showing 15 of 89 items Show All Items

COMPARE
GAUGE COLOR STRANDED/SOLID LENGTH FT AMP CAPACITY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 89 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.29.141:60