Taper Bolt Anchors

Taper Bolt Anchors

Taper Bolt Anchor Features & Benefits:

  • Required hole diameter equals anchor diameter
  • Variation in hole size can be accomodated by turning the expander nut
  • Equipment may be removed and replaced. The bolt is simply re-inserted and torqued to obtain original holding power (the nut stays in the hole)
  • Bolt can be removed and re-used with a new nut after cleaning and lubricating the threads
  • Strength - the highest shear strength of any expansion anchor
  • Withstands vibratory loads
  • Works in a bottomless hole



SIZE
  • SIZE
LENGTH
  • LENGTH
HEAD DIA.
  • HEAD DIA.
COMPARE
BRAND SIZE LENGTH HEAD DIA. MIN. EMBEDMENT MATERIAL FINISH GRADE COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:21