Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Tie Facade Anchors

Wall Tie Facade Anchors

The Heli-Pin® anchor is a one-piece stainless steel helical wall tie system used for anchoring existing brick veneers to the back-up structural members without exposing hardware. The helical design allows the tie to be driven quickly and easily into a predrilled pilot hole with a Heli-Pin setting tool and a roto-hammer drill (or embedded into mortar joints in new construction) to provide a reliable mechanical connection between a masonry façade and its backup material or between multiple wythes of brick. Existing façades constructed of various masonry materials can be reattached and reinforced using the Heli Pin. They are ideal for stabilizing areas with missing or corroded wall ties as well as retrofits to multiple width masonry wall sections. Heli-Pin anchor performs in concrete and masonry as well as wood and steel studs.


General Applications and Uses:

  • Mechanical connections between a masonry façade and its backup material
  • Replace missing or corroded wall ties
  • Used in new construction by being embedded into the mortar joint

Features and Benefits:
  • Virtually invisible repairs to masonry building facades
  • Ease and speed of installation with a roto-hammer and available setting tool
  • Made of corrosion resistant stainless steel
  • Helical shaped tie is both tension and compression resistant, and provides solid connection with the base material.
  • Variety of lengths and diameters, for a broad range of applications
  • Reinforced central core for high shaft strength



LENGTH
  • LENGTH
MIN. HOLE DEPTH
  • MIN. HOLE DEPTH
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND SIZE LENGTH MATERIAL MIN. HOLE DEPTH PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.136.26:62