Machine Screw Anchors

Machine Screw Anchors

Machine Screw Anchors Are Used For Applications Including Residential, Construction, DIY, And More.

Machine screw anchors are made of high quality materials for long lasting durability and dependability. Anchors are designed for light to medium-duty concrete, brick, or block applications. Units require a setting tool with various diameter options. During installation, force is transferred to base material. If installed too closely to another anchor, holding power may weaken. Package quantities range from 1 to 5000. Finishes are 316 Stainless Steel, 410 Stainless Steel, Carbon Steel, Case Hardened Carbon Steel, Mechanically Galvanized Steel, Zamac Alloy, Zinc, and Zinc Alloy Cone/Lead Sleeve. Sizes and dimensions vary per model.


Showing 15 of 117 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE FINISH DESCRIPTION PKG. QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 117 items Show All Items