Setting Tools for Machine Screw Anchors

Setting Tools for Machine Screw Anchors

Setting Tools For Machine Screw Anchors Are Used For Applications Including Construction, Commercial, Residential, And More.

Setting tools for machine screw anchors are made of steel for long lasting durability and dependability. Anchors are designed for light to medium-duty concrete, brick, or block applications. Units require a setting tool with various diameter options. During installation, force is transferred to base material. If installed too closely to another anchor, holding power may weaken.


BRAND
  • BRAND
SIZE
  • SIZE
COMPARE
BRAND SIZE MATERIAL FINISH COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:25