Fluted Plastic Anchors

Fluted Plastic Anchors

Fluted plastic anchors are injection-molded with protruding ribs that extend from end to end. The openings at either end of the anchor are identical.

The fluted plastic anchor is a light-duty part that can be used in stone, concrete, hollow block or brick. It is not suited for applications where holding power is important and should not be installed in overhead areas. For use with self-tapping or wood screws.


DRILL DIA.
  • DRILL DIA.
COMPARE
BRAND SIZE LENGTH DRILL DIA. MIN. EMBEDMENT PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.90.0:24