Ribbed Hollow Wall Plastic Anchors

Ribbed Hollow Wall Plastic Anchors

Plastic Ribbed Hollow Wall Anchors are injection-molded with a ribbed shank which resists "backing-out" after installation. Longitudinal slits along the shaft allow the anchor to expand when a screw is inserted.

Plastic anchors are a more economical, light-duty part than steel hollow wall anchors. They can be used in sheetrock, plaster, brickwork, concrete or tile. The design of the collar allows plastic anchors to also be used in hollow materials. For use with self-tapping or wood screws.


SIZE
  • SIZE
DRILL DIA.
  • DRILL DIA.
LENGTH
  • LENGTH
COMPARE ACCEPTABLE RANGE
BRAND SIZE DRILL DIA. LENGTH PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:44